Beli generator kecil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Hyundai Generator Gasoline (Genset Bensin)atribut:
- Voltage (V): 220
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Denyo Generator Diesel Kubota Engine (Genset Diesel)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Freshgen AC Generator 3 PhaseDeskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Tiger Generator Gasoline TNG4500 - TNG6500 AE+B+W (Genset Bensin)atribut:
- Fuel Tank Capacity (L): 25
- Voltage (V): 220
- Frequency (Hz): 50
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Starting System: Recoil/Electric
- Tiger Generator Gasoline TNG1500A (Genset Bensin)atribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- Denyo Generator Diesel Isuzu Engine (Genset Diesel)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- HARGEN Generator Gasoline Portable (Genset Bensin)Deskripsi:- Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.atribut:
- Type of Fuel: Bensin
- Rotor/ Stator: 100% Tembaga
- Tiger Generator Gasoline EPN2900DX & EPN3900DX (Genset Bensin)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
Daftar Harga generator kecil Terbaru April 2026
| MultiPro Generator Gasoline Power GN (Genset Bensin) | Rp3.199.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| Hyundai Generator Gasoline (Genset Bensin) | Rp5.199.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| MultiPro Genset Bensin | Rp1.699.900 |
| Freshgen AC Generator 1 Phase | Rp8.599.900 |
| Denyo Generator Diesel Kubota Engine (Genset Diesel) | Rp219.999.900 |
| Freshgen AC Generator 3 Phase | Rp13.999.900 |
| RYU Generator Gasoline Set 4 Tak (Genset Bensin) | Rp3.399.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P101005502-1.jpg)
/P102046845-1.jpg)
/P102093436-4.jpg)
/czP102093467-5.jpg)
/P102093474-1.jpg)


/P102122556-1.jpg)

/3kP102174128-2.jpg)
/P101005150-1.jpg)
/42P101005146-2.jpg)
/P102122563-1.jpg)
/3hP102146125-5.jpg)
/43P101005147-2.jpg)
/p0P103759900-1.jpg)